Shop HESSAIRE
See all product information
Create Account
Fan Motor, 1/25 hp
- Mfr # 6017051
- Zoro # G700494038
product price:Â
$
41.59
/ea
Key Features
Voltage
120V AC
Full Load Amps
0.65 A
Overall Length
5 1/2 in
Standards
UL Recognized US and Canada
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6017051
- Zoro #
- G700494038
- UPC #
- 818015025235
- Country of Origin
- China
- Item
- Condenser Fan Motor
- Voltage
- 120V AC
- Full Load Amps
- 0.65 A
- Standards
- UL Recognized US and Canada
- Material
- Metal
- Includes
- Replacement Motor for MC18
- For Use With
- Mfr. No. MC17, Mfr. No. MC18
- Accessory Type
- Evaporative and Misting cooler parts
- Max. Amps
- 0.65 A
- Compatible Manufacturer Model Number
- MC17, MC18
- Phase
- Single
- Motor Design
- Capacitor-Start
- Compatible Brand
- Hessaire
- Capacitor Required
- Capacitor Included
- Compatible Manufacturer Part Number
- MC17, MC18
- Full Load Current @ 60 Hz
- 0.65 A
- Product Type
- Condenser Fan Motor
- Nameplate Horsepower @ 60 Hz
- 1/25 hp
- Nameplate RPM @ 60 Hz
- 1,300 RPM
- Nameplate Voltage @ 60 Hz
- 120V AC
Dimensions
- Overall Length
- 5 1/2 in
- Height
- 5 in
- Length
- 5 1/2 in
- Width
- 5 in
- Shaft Diameter
- 5/16 in
- Frame Size
- Non-Standard
- Shaft Length
- 1 7/16 in
- Wire Rope Length
- 5 1/2 in
Description
Condenser Fan Motor, Single Phase, Motor Design Capacitor-Start, 1/25 hp HP, Nameplate RPM 1,300 RPM, Voltage 120V AC, Full Load Amps 0.65 A, Non-Standard Frame
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.