Zoro Homepage

Motor, 1/3 hp, OEM Replacement Brand: 874L38 Replacement For: B180-62

  • Mfr # B180-62

  • Zoro # G915830058


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Frame
39
HP
1/3 hp
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Air-Over
Motor Shaft Rotation
CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B180-62
Zoro #
G915830058
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/16 in
Shaft Length
2 5/8 in
Length Less Shaft
4 in
Body Dia.
4.9 in
Manufacturers Warranty Length
1 yr
Overall Length
7 in

Details

Frame
39
HP
1/3 hp
Item
Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Air-Over
Motor Shaft Rotation
CCW
Nameplate RPM
1,550
Number of Shafts
1
OEM Replacement Brand
874L38
Voltage
115V AC
Motor Bearings
Ball
Replacement For
B180-62
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Full Load Amps
3.8/2.9 A
Capacitor Required
Yes; Included
Standards
UL Recognized US and Canada
Motor Shaft Design
Threaded
Motor Service Factor
1
Motor Frame Material
Steel
Usable @ 208V
Not Usable at 208V
Compatible Manufacturer Model Number
W6100
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Weight
20 lb
Usable @ 200V
Not Usable at 200V
Extended Thru-Bolts
No
Conduit Box Location
Interior
Compatible Brand
Hessaire
Nominal Efficiency
0.65 %

Description

Evaporative Cooler Motor, Not Applicable Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds Not Applicable, Voltage 115V AC, Full Load Amps 3.8/2.9 A, 39 Frame, OEM Replacement Brand 874L38, Replacement For B180-62, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.