Shop HESSAIRE
See all product information
Create Account
Mounted Fan, Gray, 18 in Dia
Mfr # 18B4B3
Zoro # G903071050
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Wire Guard Finish
Powder Coated
Mount Type
Bracket
Standards
OSHA compliant wire guards, UL
Airflow
1,900 cfm, 2,350 cfm, 3,000 cfm
Number of Speeds
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18B4B3
- Zoro #
- G903071050
- UPC #
- -
- Country of Origin
- United States
- Item
- Mounted Fan
- Wire Guard Finish
- Powder Coated
- Mount Type
- Bracket
- Standards
- OSHA compliant wire guards, UL
- Airflow
- 1,900 cfm, 2,350 cfm, 3,000 cfm
- Number of Speeds
- 3
- Motor HP
- 1/4 hp
- RPM
- 1,550 RPM
- Watts
- 298 W
- Drive Type
- Direct Drive
- Voltage
- 115V AC
- Motor Enclosure
- Totally Enclosed Air-Over
- For Location
- Garage, Greenhouse, Manufacturing Plant, Warehouse
- Environmental Applications
- Commercial, Industrial
- Sound Level
- 61 dBA
- Guard Material
- Steel
- Motor Design
- Permanent Split Capacitor
Description
Mounted Fan, Non-Oscillating, Voltage 115V AC, Motor HP 1/4 hp, Fan Mounting Location Ceiling, Wall, Sound Level 61 dBA, Watts 298 W, Drive Type Direct Drive, Width 18 in