Shop HEXARMOR
See all product information
Create Account
Face Shield, Clear Visor, Polycarbonate
- Mfr # 17-12002
- Zoro # G612471813
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Visor Color
Clear
Visor Material
Polycarbonate
Visor Thickness
0.09 in
Dielectric Protection
Yes
Standards
ANSI Z87.1.2020, CE EN 166, CSA Z94.3, Z87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Visor Thickness
- 0.09 in
- Visor Width
- 8 in
- Visor Height
- 7 in
- Fits Chest Size
- 100% UV Protection, Comfortable, Close Fit to the Face for More Protection, Nests Evenly when Pushed Up on Top of the Safety Helmet for Less Strain and More Balance
Description
Face Shield, ANSI Dust/Splash Rating D3, Compatible with Brand HexArmor(R), Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number XP250, XP250E, XP450A, XP450AE, Compatible with Series XP, Dielectric Protection Yes, Face Shield Type Hard Hat Face Shield, Features 100 Percent UV Protection, Comfortable, Close Fit to the Face for More Protection, Nests Evenly when Pushed Up on Top of the Safety Helmet for Less Strain and More Balance, Headgear Color Black
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.