Hexarmor
Safety Gloves, Blk/Hi-Vis Grn/Red, 2XL, PR
Mfr # 4013-XXL (11)
Zoro # G003964740
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Color Black, Hi-Vis Green, Red
- ANSI/ISEA Abrasion Level 6
- Standards ANSI/ISEA, CE, EN 388 4X41FP
- Cuff Style SlipFit and Anti-Debris
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Keep Gate Closed Sign, D565RB (D565RB)
- TENACTIV Work Gloves, Nitrile, XL, Red/Gray, PR (S18WTLFN-10)
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- SHOWA ATLAS Glove Pvc W/Acrylic Liner Lrg (460L-09.RT)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2076-S (7))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, S, 1 PR (4061-S (7))
- HEXARMOR Coated Gloves, Polyurethane, Gray, XL, PR (2085-XL (10))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (4060-M (8))
- HEXARMOR Safety Gloves, PR (4066-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (1073-XXL (11))
- ANSELL Cut Resistant Glove, 10, 18G Blck, PR (11-757)
- Hexarmor Cut-Resistant Gloves