Zoro Homepage

Diaphragm Pump, 12VDC, 4.5 gpm Max. Flow

  • Mfr # 5151088

  • Zoro # G2137696


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Type
Diaphragm
Inlet/Outlet
1/2 in HB x 1/2 in MNPT
Housing Material - Pumps
Plastic
Max. Temp - Pumps
140 Degrees F
Max. Flow
4.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5151088
Zoro #
G2137696
UPC #
733029118080
Country of Origin
China

Dimensions

Length (In.)
11.0 in
Height (In.)
4.5 in
Width (In.)
4.5 in
Discharge Connection Size
3/4 in
Intake Connection Size
3/4 in
Overall Height
4.5 in
Overall Length
11 in
Manufacturers Warranty Length
2 yr Consumer or 90 day Commercial
Overall Width
4.5 in

Details

Item
Diaphragm Pump
Type
Diaphragm
Inlet/Outlet
1/2 in HB x 1/2 in MNPT
Housing Material - Pumps
Plastic
Max. Temp - Pumps
140 Degrees F
Max. Flow
4.5 gpm
Max. Pressure - Pumps
60 psi
Voltage - Pumps
12V DC
Pressure Switch
Yes
Motor Type
TEFC
Features
100% Factory Tested, Chemical Resistant Elastomers, Fan Cooled Motor, Improved Check Valves, Increased Flow Rates, Increased Motor Life, Optimized Chamber Flow, Roundup(R) Ready, Runs Dry Without Damage, Self Priming
Pressure On
55 psi
Self-Priming
Yes
Diaphragm Design
Quad Chamber
GPM @ 0 PSI
4.5 gpm
Diaphragm Material
Viton
GPM @ 20 PSI
3.88 gpm
Prime in Feet
8
Fuse Amps
15 A
Pressure Off
60 psi
Includes
1/2 in Hose Barb Fittings, 1/2 in MNPT
GPM @ 40 PSI
3.08 gpm
Check Valve
Viton(R)
Housing Material
GFPPL
Standards
Not Rated
Motor Enclosure
Totally Enclosed Fan Cooled
Flow Rate @ 0 psi
4.5 gpm
Duty Cycle
Continuous
Diaphragm Chamber Design
4
Flow Rate @ 60 psi
0 gpm
Operating Pressure (Maximum)
60 psi
Nameplate Voltage
12V DC
Discharge Connection Type
Quick Connect
Intake Connection Type
Quick Connect
Check Valve Material
Viton
Pump Operation Type
Electric
Priming
Self-Priming
Flow Rate @ 20 psi
3.88 gpm
Flow Rate @ 40 psi
3.08 gpm
Flow Rate (Maximum)
4.5 gpm
Media Temperature (Maximum)
140 Degrees F
Series
High Performance
Current
13.7 A

Description

Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Operating Pressure (Maximum) 60 psi, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Diaphragm Chamber Design 4, Diaphragm Material Viton, Check Valve Material Viton, Discharge Connection Size 3/4 in, Discharge Connection Type Quick Connect, Flow Rate (Maximum) 4.5 gpm, Housing Material GFPPL, Intake Connection Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.