8,000 BTU Window Air Conditioner with Inverter Technology & ConnectLife App, 350 Sq. Ft.
- Mfr # AAW08TW26
- Zoro # G223362746
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
BtuH Cooling
8,000 BTU
For Use With
Residential
Dehumidification Rate
21.6
Refrigerant Type
R-32/ 260g
CEER Rating
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAW08TW26
- Zoro #
- G223362746
- UPC #
- 850081340898
- Country of Origin
- Thailand
Dimensions
- Depth
- 18.9 in
- Width
- 18.5 in
- Height
- 13.2 in
Details
- BtuH Cooling
- 8,000 BTU
- For Use With
- Residential
- Dehumidification Rate
- 21.6
- Refrigerant Type
- R-32/ 260g
- CEER Rating
- 15
- Sound Level dBA
- 41/50/54 db
- Item
- Window Air Conditioner
- Color
- White
- Watts
- 690 W
- Voltage
- 115V
- Includes
- Air Conditioner, Manual, Warranty, Remote, Batteries
Description
Smarter cooling for everyday comfort. The Hisense 8,000 BTU Inverter Window Air Conditioner brings efficient, quiet performance to rooms up to 350 square feet - adapting continuously to your environment rather than cycling on and off like conventional systems. Inverter technology fine-tunes compressor output to hold your set temperature steady with minimal energy waste, resulting in noticeably quieter operation that makes a real difference in bedrooms and home offices. The ConnectLife app extends that control to your smartphone, wherever you are. Three modes - Cooling, Fan, and Dehumidifier - cover a wide range of conditions, and a dedicated Fan mode supports air circulation independently when cooling isn't needed. Four-way air direction distributes conditioned air evenly across every corner of the room. The washable, removable filter makes maintenance simple.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.