10,000 BTU Window Air Conditioner with ConnectLife App, 450 Sq. Ft.
- Mfr # AAW10CW26
- Zoro # G123362747
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Color
White
Watts
870 W
BtuH Cooling
10,000 BTU
Refrigerant Type
R-32 /370g
For Use With
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAW10CW26
- Zoro #
- G123362747
- UPC #
- 850081340867
- Country of Origin
- Thailand
Dimensions
- Depth
- 17.52 in
- Height
- 12.99 in
- Width
- 18.5 in
Details
- Color
- White
- Watts
- 870 W
- BtuH Cooling
- 10,000 BTU
- Refrigerant Type
- R-32 /370g
- For Use With
- Residential
- Item
- Window Air Conditioner
- Sound Level dBA
- 53/57 db
- Includes
- Air Conditioner, Manual, Warranty, Remote, Battery
- Voltage
- 115V
- Dehumidification Rate
- 33.6
- CEER Rating
- 11.4
Description
Take the heat in stride with the Hisense 10,000 BTU Window Air Conditioner with ConnectLife App - a smart, well-rounded unit built for rooms up to 450 square feet. From the first warm day of the season to the last, it keeps your space consistently comfortable. The ConnectLife app puts full control at your fingertips from anywhere, letting you adjust temperature and modes remotely before you even walk through the door. An included remote and intuitive touch controls round out the in-room experience for easy, everyday operation. Three modes - Cooling, Fan, and Dehumidifier - provide the flexibility to respond to shifting seasonal conditions. Four-way air direction works continuously to spread cool air evenly throughout the room, eliminating hot spots and keeping every corner consistently comfortable. Routine maintenance stays simple with a washable, removable filter.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.