12,000 BTU Window Air Conditioner with Inverter Technology & ConnectLife App, 550 Sq. Ft.
- Mfr # AAW12TW26
- Zoro # G523362743
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Depth
21.5 in
BtuH Cooling
12,000 BTU
Width
18.9 in
CEER Rating
15
Includes
Air Conditioner, Manual, Warranty, Remote, Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAW12TW26
- Zoro #
- G523362743
- UPC #
- 850081340911
- Country of Origin
- Thailand
Dimensions
- Depth
- 21.5 in
- Width
- 18.9 in
- Height
- 14.6 in
Details
- BtuH Cooling
- 12,000 BTU
- CEER Rating
- 15
- Includes
- Air Conditioner, Manual, Warranty, Remote, Batteries
- Refrigerant Type
- R-32/450g
- For Use With
- Residential
- Item
- Window Air Conditioner
- Watts
- 1,120 W
- Sound Level dBA
- 42/ 55 db
- Voltage
- 115V
- Color
- White
- Dehumidification Rate
- 31.2
Description
For larger rooms that demand serious, sustained performance, the Hisense 12,000 BTU Inverter Window Air Conditioner delivers. Covering spaces up to 550 square feet, it combines high-output cooling with inverter efficiency for comfort that's both powerful and refined. Inverter technology maintains stable temperatures without the energy spikes or noise of conventional on-off cycling. The ConnectLife app brings full remote management to your smartphone, and three modes - Cooling, Fan, and Dehumidifier - give you the range to adapt throughout the entire season. A dedicated Fan mode supports independent air circulation, and four-way directional airflow distributes conditioned air evenly - whether you're cooling a spacious bedroom, an open living area, or a home workspace. The washable, removable filter makes maintenance straightforward.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.