Shop HISENSE

dehumidifier

  • Mfr # ADH35K26
  • Zoro # G923358971

product price: 
$
346.99
/ea
Free Shipping & Returns

Key Features

Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Housing Color
White
Overall Height
19 11/16 in
Maximum Sound Level
48.8 dB
Bucket Capacity
18.6 pt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ADH35K26
Zoro #
G923358971
UPC #
850081340805
Country of Origin
China

Dimensions

Overall Height
19 11/16 in
Overall Depth
9 3/8 in
Power Cord Length
6 ft
Manufacturer Warranty Length
2 years parts & labor
Overall Width
13 13/16 in

Details

Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Housing Color
White
Maximum Sound Level
48.8 dB
Bucket Capacity
18.6 pt
Voltage
115V AC
Includes Air Filter
Air Filter Included
Hour Meter
Hour Meter Not Included
Dehumidification Method
Standard Refrigerant
Frequency
60 Hz
Includes Drain Hose
Drain Hose Included
Auto-Restart
Manual
Stackable
Not Stackable
Drain/Pump Options
Bucket Collection, Continuous Drain
Drain Hose Pump Direction
Horizontal/Vertical
Standards
UL Listed
Includes
Dehumidifier, Manual, Warranty
Coverage Area
3,000 sq ft
Number of Speeds
3
Refrigerant Type
R-410A
Water Lift
16 ft
Amperage
5 A
Includes Ionization
Ionizer Not Included
Control Method
Built-In
Item
Dehumidifier
Operating Temperature - Minimum
38 Degrees F
Minimum Sound Level
46.2 dB
Daily Water Removal Capacity (80F/60 RH)
35 pt
Filter Type
Mesh

Description

Dehumidifier, Voltage 115V AC, Defrost Type Not Applicable, Refrigerant Type R-410A, Power Cord Length 6 ft, Includes Dehumidifier, Manual, Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.