dehumidifier

  • Mfr # ADH25K26
  • Zoro # G723352629
product price: 
$
291.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Includes
Dehumidifier, Manual, Warranty
Includes Air Filter
Air Filter Included
Dehumidification Method
Low Grain Refrigerant
Daily Water Removal Capacity (80F/60 RH)
25 pt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ADH25K26
Zoro #
G723352629
UPC #
850081340799
Country of Origin
China

Dimensions

Power Cord Length
6 ft
Overall Width
19 7/8 in
Overall Depth
13 3/16 in
Overall Height
8 5/8 in
Manufacturer Warranty Length
2 years parts & labor

Details

Item
Dehumidifier
Voltage
115V AC
Includes
Dehumidifier, Manual, Warranty
Includes Air Filter
Air Filter Included
Dehumidification Method
Low Grain Refrigerant
Daily Water Removal Capacity (80F/60 RH)
25 pt
Stackable
Not Stackable
Coverage Area
1,500 sq ft
Maximum Sound Level
47 dB
Operating Temperature - Minimum
38 Degrees F
Control Method
Built-In
Standards
UL Listed
Drain/Pump Options
Bucket Collection, Continuous Drain
Amperage
4.5 A
Frequency
60 Hz
Hour Meter
Hour Meter Not Included
Bucket Capacity
8.5 pt
Includes Drain Hose
Drain Hose Not Included
Minimum Sound Level
47 dB
Auto-Restart
Manual
Refrigerant Type
R-32
Includes Ionization
Ionizer Not Included
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Number of Speeds
1
Filter Type
Mesh
Housing Color
White

Description

Dehumidifier, Voltage 115V AC, Defrost Type Not Applicable, Refrigerant Type R-32, Power Cord Length 6 ft, Includes Dehumidifier, Manual, Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews