50-Pint Dehumidifier with Pump, 4500 Sq. Ft.
- Mfr # ADH50KP26
- Zoro # G623362742
product price:
$
318.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Bucket Capacity
50-Pint
Includes
Dehumidifier, Manual, Warranty
Refrigerant Type
R-32
Height
24.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADH50KP26
- Zoro #
- G623362742
- UPC #
- 850081340829
- Country of Origin
- China
Dimensions
- Height
- 24.8 in
- Depth
- 10.7 in
- Width
- 15.1 in
Details
- Voltage
- 115V
- Bucket Capacity
- 50-Pint
- Includes
- Dehumidifier, Manual, Warranty
- Refrigerant Type
- R-32
- Item
- Dehumidifier
- Color
- Black
- Cabinet Material
- Plastic
Description
High-capacity moisture removal with built-in pump convenience. The Hisense 50 Pint Dehumidifier in Black eliminates manual bucket emptying - connect the included quick-connect hose to route drainage to a sink or basement window for continuous, hands-free operation all season long. Three modes - Auto, Continuous, and Manual - give precise control, and three fan speeds let you balance airflow against noise for your space. A bucket full indicator provides a reliable backup alert when continuous drainage isn't in use, keeping things clean and overflow-free. Low-temperature operation down to 38°F keeps this unit effective in basements, crawl spaces, and garages. The washable filter maintains clean airflow and helps reduce bacteria, odors, and particles over time with minimal ongoing effort. ENERGY STAR certified and finished in a sleek black exterior, this dehumidifier delivers practical high-capacity performance in a design that fits comfortably in any room.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.