Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 10 ft OAL, 1.75P, 1 Dia x 1 W, AS
Mfr # AARC140R1A
Zoro # G923422450
product price:Â
$
198.99
/ea
Sold in multiples of 10 for $1,989.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-3/4 in
Tensile Strength
48,800 lbs
Overall Length
10 ft
Chain Overall Width
1 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AARC140R1A
- Zoro #
- G923422450
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1 in
- Roller Diameter
- 1 in
Details
- Industry Chain Pitch
- 1-3/4 in
- Tensile Strength
- 48,800 lbs
- Item
- Roller Chain
- Number of Strands
- 1
- Chain Number
- 140
- Material
- Alloy Steel
- Pin Contruction
- Riveted
- Series
- Aqua-Series II Standard
Description
HKK Chain AARC140R1A Aqua-Series II Riveted Standard Roller Chain, 10 ft OAL, 1-3/4 in Pitch, 1 in Dia x 1 in W Roller, Alloy Steel