Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 10 ft OAL, .315P, .197 Dia x .118 W, AS
Mfr # BS05BR2A
Zoro # G123419434
product price:Â
$
77.59
/ea
Sold in multiples of 10 for $775.90
Key Features
Series
Standard
Number of Strands
2
Industry Chain Pitch
0.315 in
Chain Number
05B -2
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS05BR2A
- Zoro #
- G123419434
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 0.118 in
- Roller Diameter
- 0.197 in
- Overall Length
- 10 ft
Details
- Series
- Standard
- Number of Strands
- 2
- Industry Chain Pitch
- 0.315 in
- Chain Number
- 05B -2
- Material
- Alloy Steel
- Item
- Roller Chain
- Pin Contruction
- Riveted
Description
HKK Chain BS05BR2A British Standard Riveted Roller Chain, 10 ft OAL, 0.315 in Pitch, 0.197 in Dia x 0.118 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.