Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 50 ft OAL, .75P, .475 Dia x .46 W, AS
Mfr # BS12BR2B
Zoro # G623412553
product price:Â
$
95.49
/ea
Sold in multiples of 50 for $4,774.50
Key Features
Roller Diameter
0.475 in
Pin Contruction
Riveted
Tensile Strength
11,400 lbs
Material
Alloy Steel
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS12BR2B
- Zoro #
- G623412553
- UPC #
- -
- Country of Origin
- Japan
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Tensile Strength
- 11,400 lbs
- Material
- Alloy Steel
- Series
- Standard
- Number of Strands
- 2
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 12B-2
Description
HKK Chain BS12BR2B British Standard Riveted Roller Chain, 50 ft OAL, 3/4 in Pitch, 0.475 in Dia x 0.46 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.