Transfer Tank, 28 cm L
- Mfr # TE62
- Zoro # G322631972
product price:Â
$
1,847.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
28 cm
Overall Diameter
32 cm
Overall Width
16 1/2 cm
Includes
(25) Blotter Paper Sheets 14.5 x 21.5 cm, Cassette Hook, (4) Cassettes, (2) Electrode Panels, (8) Foam Sponges 3 mm Thick, (4) Foam Sponges 6 mm Thick, Lower Chamber with Heat Exchanger, Safety Lid with High Voltage Leads
Product Type
Transfer Tank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TE62
- Zoro #
- G322631972
- UPC #
- -
- Country of Origin
- United States
- Includes
- (25) Blotter Paper Sheets 14.5 x 21.5 cm, Cassette Hook, (4) Cassettes, (2) Electrode Panels, (8) Foam Sponges 3 mm Thick, (4) Foam Sponges 6 mm Thick, Lower Chamber with Heat Exchanger, Safety Lid with High Voltage Leads
- Item
- Transfer Tank
- Product Type
- Transfer Tank
- Material
- Copper, Metal, Plastic, Rubber
- Shell Material
- Copper, Metal, Plastic, Rubber
- Traction Material
- Copper, Metal, Plastic, Rubber
Dimensions
- Wire Rope Length
- 28 cm
- Overall Diameter
- 32 cm
- Overall Width
- 16 1/2 cm
- Overall Length
- 28 cm
- Length
- 28 cm
Description
Transfer Tank,28 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.