Zoro Homepage

Boiler Feed Pump, 1/3 hp

  • Mfr # 161024

  • Zoro # G205987684


product price: $4,306.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Frequency
60 Hz
Compatible Intake Pipe Size
2 in
Nameplate Voltage
115V AC
Tank Capacity
30 gal
Tank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161024
Zoro #
G205987684
UPC #
683328610245
Country of Origin
United States

Dimensions

Compatible Intake Pipe Size
2 in
Vent Line Port Pipe Size
2 in
Overall Height
20.25 in
Compatible Discharge Pipe Size
3/4 in
Overflow Port Pipe Size
2 in
Overflow Port Pipe Diameter
2 in
Discharge Diameter
3/4 in
Inlet Diameter
2 in
Vent Line Port Pipe Diameter
2 in

Details

Item
Boiler Feed Pump
Frequency
60 Hz
Nameplate Voltage
115V AC
Tank Capacity
30 gal
Tank Material
Steel
Phase
Single
Maximum Feet of Head
9 ft
Horsepower
1/3 hp
Equivalence of Direct Radiation Rating
4,200
Maximum Media Temperature
200 Degrees F
Impeller Material
Bronze
Pump Mounting Position
Vertical
Pump Activation Type
Float Switch
Maximum RPM
3,500 RPM
Number of Pumps
1
Body Gasket Material
Carbon/Ceramic
Motor Enclosure Design
Open Drip Proof
Intake Connection Style
NPT
Series Family
VBF
Pump Housing Material
Bronze
Pump Type
Boiler Feed
Series
VBFS
Discharge Connection Style
NPT
Compatible Media Type
Water
Standards
UL Listed
Electrical Connection Type
Hardwired
Media Temperature - Maximum
200 Degrees F
Tank Orientation
Vertical
Discharge Pressure
20 psi
Flow Rate - Maximum
34 gpm
Feet of Head - Maximum
52 ft
Discharge Gender
Female
Maximum Flow Rate @ 40 Feet of Head
26 gpm
Maximum Flow Rate @ 30 Feet of Head
33 gpm
Inlet Gender
Female
Pump Casing Material
Bronze
Revolutions Per Minute - Maximum
3,500 RPM
Pump System Design
Simplex
Inlet Standard
NPT
Mounting Orientation
Vertical
Maximum Flow Rate @ 50 Feet of Head
12 gpm
Discharge Standard
NPT

Description

Boiler Feed Pump, Discharge Connection Style NPT, Equivalence of Direct Radiation Rating 4,200, Horsepower 1/3 hp, Intake Connection Style NPT, Maximum Feet of Head 9 ft, Maximum Flow Rate @ 30 Feet of Head 33 gpm, Maximum Flow Rate @ 40 Feet of Head 26 gpm, Maximum Flow Rate @ 50 Feet of Head 12 gpm, Maximum Media Temperature 200 Degrees F, Pump Mounting Position Vertical, Nameplate Voltage 115V AC, Pump Type Boiler Feed, Tank Capacity 30 gal, Number of Pumps 1, Phase Single, Series VBFS

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.