Hoffman
Push Button Control Station, 1NO/1NC, 22mm
Mfr # VS-PBS18
Zoro # G7025067
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary / Momentary
- Size 22 mm
- NEMA Rating 4X
- Type of Operator Push Button with Flag
- Contact Form 1NO/1NC
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 15A, 250V AC, Non-Indicating (BAF-15)
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- GROTE Welding Cable, Black, 4Ga, 100 ft. Spool (82-5735)
- SHRINK-KON Heat Shrink Tubing Kit, Black, 6" L, 2:1, Cross-Linked Polyolefin, 600 V Dielectric Strength, 74 Pcs (HSKIT)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Stop/Close (XALD351H29H7)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (9001BG215)
- DAYTON Pendant Push Button Station, 2NO, Yellow (20C806)
- Hoffman Switches