Shop HOKE

7100 Series 2-Way Ball Valves, 1/4in MNPT x 1/4in MNPT, 1500 PSI, -40 Deg. To 350 Deg. F

  • Mfr # 7122M4Y

  • Zoro # G016507064


product price:  $565.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Temp. Range
-40 to +350 ºF / -40 to +176 ºC
Connection Size - Side 1
1/4 NPT Male
Connection Gender - Side 2
1/4 NPT Male
Overall Length
2-17/32 in / 64 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7122M4Y
Zoro #
G016507064
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Side 1
1/4 NPT Male
Overall Length
2-17/32 in / 64 mm
Overall Height
2.0938 in / 54 mm

Details

Ball Material
316 Stainless Steel
Item
Flomite 7122 & 7142 Series TFE Seats-TFE Washers
Temp. Range
-40 to +350 ºF / -40 to +176 ºC
Connection Gender - Side 2
1/4 NPT Male

Description

2-way Integral Panel Mount Ball ValvesUsed for quick on-off service with a visual indication of flow, HOKEs 2-way ball valves offer orifice sizes up to 0.25in 6.4mm. Flomite valves feature a floating ball design, encapsulated replaceable seats and check seals to ensure leak-tight service and extended service life.Typical ApplicationsInstrument panelsHigh pressure instrument linesGas sampling in pilot plantsFull flow and shutoff in chromatographsHydraulic test standsGas sampling cylindersHandling corrosive and viscous fluids

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.