
7500 Series 2-Piece Standard Port Ball Valves, 3/8in FNPT x 3/8in FNPT, 2000 PSI
Mfr # 7510F6Y
Zoro # G516507038
product price:Â $72.25
/eaKey Features
Ball Material
ASTM A351-CF8M/316
Max. Pressure
2000 psi / 138 bar
Overall Length
2.09 in
Handle Type
Leveler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7510F6Y
Zoro #
G516507038
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.09 in
Details
Ball Material
ASTM A351-CF8M/316
Item
2-Piece Standard Port Ball Valves (Threaded ends)
Max. Pressure
2000 psi / 138 bar
Handle Type
Leveler
Description
2-Piece Standard Port Ball Valves, Threaded Ends, 2000PSI 138 Bar W.O.G.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.