ImpactaTap & TurboTip Set, 8, UNC, Taper
- Mfr # 328016-SET2
- Zoro # G709199156
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Tap Style
Straight Flute
Impact Rated
Impact Rated
Tap Material
High Speed Steel
Thread Standard
UNC
Additional Tools Included
Foam Insert Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 328016-SET2
- Zoro #
- G709199156
- UPC #
- 5060940356358
- Country of Origin
- United Kingdom
- Item
- ImpactaTap & TurboTip Set
- Tap Style
- Straight Flute
- Impact Rated
- Impact Rated
- Tap Material
- High Speed Steel
- Thread Standard
- UNC
- Additional Tools Included
- Foam Insert Sleeve
- Number of Pieces
- 8
- Tap Finish
- TiN
- Number Of Taps
- 4
- Number of Drill Bits Included
- 4
- Thread Direction
- Right Hand
Dimensions
- Drill Bit Sizes Included
- #7, F, 27/64 in, 5/16 in
- Thread Sizes Included
- 1/2"-13, 1/4"-20, 3/8"-16, 15/16"-18
Description
ImpactaTap & TurboTip Set, Number of Pieces 8, Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.