Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Drill Tap Set, Metric, 5
- Mfr # 301125-SET1
- Zoro # G209199328
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Includes
Combi Drill Taps: M10, M12, M5, M6, M8
Finish
TiN
Shell Material
High Speed Steel
Number of Pieces
5
Impact Rated
Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301125-SET1
- Zoro #
- G209199328
- UPC #
- 5060451520330
- Country of Origin
- United Kingdom
- Includes
- Combi Drill Taps: M10, M12, M5, M6, M8
- Finish
- TiN
- Shell Material
- High Speed Steel
- Item
- Drill Tap Set
- Number of Pieces
- 5
- Impact Rated
- Impact Rated
- Thread Standard
- Metric
- Shank Type
- VersaDrive Hex
- Case Type
- Foam
- Thread Direction
- Right Hand
- Material
- High Speed Steel
Dimensions
- Thread Sizes Included
- M10x1.5, M12x1.75, M5x0.8, M6x1, M8x1.25
Description
Drill Tap Set, Number of Pieces 5, Thread Sizes Included M10x1.5, M12x1.75, M5x0.8, M6x1, M8x1.25, Thread Standard Metric, Thread Direction Right Hand, Case Type Foam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.