Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Thread Tap
- Mfr # 308050-SET2
- Zoro # G009199252
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Thread Standard
UNC
Number of Taps Included
4
Thread Sizes Included
1"-8, 1/2"-13, 3/4"-10, 5/8"-11
Class of Fit
6H
Includes
1 in Impact Tap, 1/2 in Impact Tap, 3/4 in Impact Tap, 5/8 in Impact Tap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308050-SET2
- Zoro #
- G009199252
- UPC #
- 5060451524932
- Country of Origin
- United Kingdom
- Thread Standard
- UNC
- Number of Taps Included
- 4
- Item
- Impact Tap Set
- Class of Fit
- 6H
- Includes
- 1 in Impact Tap, 1/2 in Impact Tap, 3/4 in Impact Tap, 5/8 in Impact Tap
- Tap Finish
- TiN
- Number of Pieces
- 4
- Tap Style
- Straight Flute
- Thread Direction
- Right Hand
- Tap Material
- High Speed Steel
- Case Type
- Foam
- Impact Rated
- Impact Rated
Dimensions
- Thread Sizes Included
- 1"-8, 1/2"-13, 3/4"-10, 5/8"-11
Description
Impact Tap Set, High Speed Steel, Number of Pieces 4, Thread Sizes Included 1 In.-8, 1/2 In.-13, 3/4 In.-10, 5/8 In.-11, Thread Standard UNC, Thread Direction Right Hand, Tap Finish TiN, Case Type Foam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.