Step Cone Drill Bits
- Mfr # 505030-0010
- Zoro # G409198893
product price:Â
$
79.15
/ea
Key Features
Flute Type
Spiral
Impact Rated
Impact Rated
Minimum Hole Size
3/16 in
Shank Type - Machining
Hex
Material - Machining
Cobalt Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 505030-0010
- Zoro #
- G409198893
- UPC #
- 5060451524956
- Country of Origin
- China
- Flute Type
- Spiral
- Impact Rated
- Impact Rated
- Shank Type - Machining
- Hex
- Material - Machining
- Cobalt Steel
- For Tool Type
- Impact Driver
- Item
- Step Cone Drill Bit
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Stainless Steel
- Step Increments
- 1/16 in
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Fractional Inch
- Finish - Machining
- TiN
Dimensions
- Minimum Hole Size
- 3/16 in
- Overall Length
- 2 5/8 in
- Maximum Hole Size
- 1/2 in
- Shank Length
- 1 1/8 in
- Flute Length
- 1 1/2 in
- Step Thickness
- 3/16 in
- Shank Diameter
- 7/16 in
Description
Step Cone Drill Bit, Cobalt Steel, TiN, Hex, 7/16 in Shank Diameter, 2 5/8 in Overall Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.