Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Step Cone Drill Bits
- Mfr # 506050-0010
- Zoro # G415768905
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Size Range
5/16, 3/8, 7/16, 1/2, 9/16 in
Maximum Hole Size
9/16 in
Shank Diameter
7/16 in
Shank Length
1 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506050-0010
- Zoro #
- G415768905
- UPC #
- 5061043633728
- Country of Origin
- China
- Item
- Step Cone Drill Bit
- Material - Machining
- High Speed Steel
- Measurement System
- Fractional Inch
- For Tool Type
- Impact Driver
- Impact Rated
- Impact Rated
- Finish - Machining
- TiN
- Flute Type
- Spiral
- Primary Material Application
- Stainless Steel
- Shank Type - Machining
- Hex
- Drill Bit Point Angle
- 135 Degrees
- Step Increments
- 1/16 in
- Drill Bit Point Type
- TurboTip Point
Dimensions
- Size Range
- 5/16, 3/8, 7/16, 1/2, 9/16 in
- Maximum Hole Size
- 9/16 in
- Shank Diameter
- 7/16 in
- Shank Length
- 1 1/16 in
- Step Thickness
- 1/2 in
- Minimum Hole Size
- 5/16 in
- Flute Length
- 3 5/16 in
- Overall Length
- 4 3/8 in
Description
Step Cone Drill Bit, High Speed Steel, TiN, Hex, 7/16 in Shank Diameter, 4 3/8 in Overall Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.