Shop HOLEMAKER TECHNOLOGY
See all product information
Create Account
Step Cone Drill Bits
- Mfr # 506050-0020
- Zoro # G715768902
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
TiN
Size Range
9/16, 5/8, 11/16, 3/4, 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 506050-0020
- Zoro #
- G715768902
- UPC #
- 5061043633735
- Country of Origin
- China
Dimensions
- Size Range
- 9/16, 5/8, 11/16, 3/4, 13/16 in
Details
- Item
- Impact Step Cutter
- Material - Machining
- TiN
Description
Step Cone Drill Bit, High Speed Steel, TiN, Hex, 7/16 in Shank Diameter, 4 5/8 in Overall Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.