Step Cone Drill Bits
- Mfr # 505030-0030
- Zoro # G209198888
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Type
Split Point
Impact Rated
Impact Rated
Flute Type
Spiral
Flute Length
1 31/32 in
Step Thickness
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 505030-0030
- Zoro #
- G209198888
- UPC #
- 5060451524970
- Country of Origin
- China
- Drill Bit Point Type
- Split Point
- Impact Rated
- Impact Rated
- Flute Type
- Spiral
- Item
- Step Cone Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- TiN
- For Tool Type
- Impact Driver
- Measurement System
- Fractional Inch
- Primary Material Application
- Stainless Steel
- Shank Type - Machining
- Hex
- Step Increments
- 1/8 in
- Material - Machining
- High Speed Steel
Dimensions
- Flute Length
- 1 31/32 in
- Step Thickness
- 3/16 in
- Overall Length
- 3 1/8 in
- Shank Length
- 1 3/16 in
- Minimum Hole Size
- 1/4 in
- Shank Diameter
- 7/16 in
- Maximum Hole Size
- 1 3/8 in
Description
Step Cone Drill Bit, High Speed Steel, TiN, Hex, 7/16 in Shank Diameter, 3 1/8 in Overall Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.