Step Cone Drill Bits
- Mfr # 505030-0020
- Zoro # G709198869
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Shank Diameter
7/16 in
Step Thickness
3/16 in
Flute Length
2 9/32 in
Step Increments
1/16 in
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 505030-0020
- Zoro #
- G709198869
- UPC #
- 5060451524963
- Country of Origin
- China
- Step Increments
- 1/16 in
- Drill Bit Point Angle
- 118 Degrees
- Item
- Step Cone Drill Bit
- Shank Type - Machining
- Hex
- Measurement System
- Fractional Inch
- Flute Type
- Spiral
- Impact Rated
- Impact Rated
- Material - Machining
- High Speed Steel
- Primary Material Application
- Stainless Steel
- Finish - Machining
- TiN
- For Tool Type
- Impact Driver
- Drill Bit Point Type
- Split Point
Dimensions
- Shank Diameter
- 7/16 in
- Step Thickness
- 3/16 in
- Flute Length
- 2 9/32 in
- Overall Length
- 3 7/16 in
- Minimum Hole Size
- 3/16 in
- Shank Length
- 1 3/16 in
- Maximum Hole Size
- 7/8 in
Description
Step Cone Drill Bit, High Speed Steel, TiN, Hex, 7/16 in Shank Diameter, 3 7/16 in Overall Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.