Step Drill Bit Set
- Mfr # 505030-SET1
- Zoro # G709199026
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Fractional Inch
Maximum Hole Size
1/2 in, 7/8 in, 1 3/8 in
Material - Machining
High Speed Steel
Flute Length
1 1/2 in, 1 31/32 in, 2 9/32 in
Minimum Hole Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 505030-SET1
- Zoro #
- G709199026
- UPC #
- 5060451524789
- Country of Origin
- United Kingdom
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Hex
- Step Increments
- 3/16 in
- Drill Bit Point Type
- Split Point
- Number of Drill Bits
- 3
- Flute Type
- Spiral
- Impact Rated
- Impact Rated
- Drill Bit Point Angle
- 118 Degrees
- Primary Material Application
- Stainless Steel
- Drill Bit Case Type
- Foam
- Item
- Step Drill Bit Set
Dimensions
- Maximum Hole Size
- 1/2 in, 7/8 in, 1 3/8 in
- Flute Length
- 1 1/2 in, 1 31/32 in, 2 9/32 in
- Minimum Hole Size
- 3/16 in
- Largest Drill Bit Size
- 1 3/8 in
- Shank Hex Size
- 11 mm
- Drill Bit Sizes Included
- 1/2 in, 7/8 in, 1 3/8 in
- Overall Length
- 2 5/8 in, 3 1/8 in, 3 7/16 in
- Smallest Drill Bit Size
- 3/16 in
- Shank Diameter
- 7/16 in
- Shank Length
- 1 1/8 in
Description
Step Drill Bit Set, High Speed Steel, TiN, Hex, Number of Drill Bits 3, Shank Length 1 1/8 in, Shank Hex Size 11 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.