Step Cone Drill Bits
- Mfr # 506050-0030
- Zoro # G015768909
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Size Range
13/16, 7/8, 15/16, 1,-1-1/16 in
Maximum Hole Size
1 1/16 in
Finish - Machining
TiN
Measurement System
Fractional Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506050-0030
- Zoro #
- G015768909
- UPC #
- 5061043633742
- Country of Origin
- China
- Item
- Step Cone Drill Bit
- Material - Machining
- High Speed Steel
- Finish - Machining
- TiN
- Measurement System
- Fractional Inch
- Impact Rated
- Impact Rated
- Primary Material Application
- Stainless Steel
- Step Increments
- 1/16 in
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Hex
- Flute Type
- Spiral
- Drill Bit Point Type
- TurboTip Point
- For Tool Type
- Impact Driver
Dimensions
- Size Range
- 13/16, 7/8, 15/16, 1,-1-1/16 in
- Maximum Hole Size
- 1 1/16 in
- Step Thickness
- 1/2 in
- Minimum Hole Size
- 13/16 in
- Flute Length
- 3 3/4 in
- Overall Length
- 4 13/16 in
- Shank Diameter
- 7/16 in
- Shank Length
- 1 1/16 in
Description
Step Cone Drill Bit, High Speed Steel, TiN, Hex, 7/16 in Shank Diameter, 4 13/16 in Overall Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.