Step Drill Bit Set
- Mfr # 506050-SET1
- Zoro # G515768904
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Case Type
Foam
Flute Length
3 5/16 in, 3 17/32 in, 3 3/4 in
Overall Length
4 3/8 in, 4 5/8 in, 4 13/16 in
Drill Bit Sizes Included
9/16 in, 13/16 in, 1 1/16 in
Step Increments
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506050-SET1
- Zoro #
- G515768904
- UPC #
- 5061043633759
- Country of Origin
- United Kingdom
- Drill Bit Case Type
- Foam
- Step Increments
- 1/2 in
- Shank Type - Machining
- Hex
- Primary Material Application
- Stainless Steel
- Item
- Step Drill Bit Set
- Flute Type
- Spiral
- Impact Rated
- Impact Rated
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Number of Drill Bits
- 3
Dimensions
- Flute Length
- 3 5/16 in, 3 17/32 in, 3 3/4 in
- Overall Length
- 4 3/8 in, 4 5/8 in, 4 13/16 in
- Drill Bit Sizes Included
- 9/16 in, 13/16 in, 1 1/16 in
- Maximum Hole Size
- 9/16 in, 13/16 in, 1 1/16 in
- Shank Diameter
- 7/16 in
- Shank Length
- 1 1/16 in
- Largest Drill Bit Size
- 1 1/16 in
- Minimum Hole Size
- 5/16 in
- Smallest Drill Bit Size
- 5/16 in
Description
Step Drill Bit Set, High Speed Steel, TiN, Hex, Number of Drill Bits 3, Shank Length 1 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.