Jobber Drill Bit Refill Set, HSS, Uncoated, 1 to 6 mm
- Mfr # 115056 1-6
- Zoro # G914372849
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115056 1-6
- Zoro #
- G914372849
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- HSS
- Finish - Machining
- Uncoated
Description
The HOLEX - 115056 1-6 is an item type: jobber drill. It is made from high-speed steel (HSS) and features a 118-degree point angle. The drill bit has an uncoated finish, indicating it does not possess any additional surface treatments.
Key Features:
- Drill Bit Material: High-Speed Steel (HSS)
- Drill Bit Point Angle: 118 degrees
- Finish: Uncoated
- Item Type: Jobber drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.