Shop HOLEX
See all product information
Create Account
Jobber Drill Bit Set Refill, HSS, Uncoated, 1 to 13 mm
- Mfr # 115056 1-13
- Zoro # G114372144
product price:
$
147.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115056 1-13
- Zoro #
- G114372144
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- HSS
- Finish - Machining
- Uncoated
Description
The HOLEX - 115056 1-13 is a jobber-length drill bit constructed from high-speed steel (HSS). Suitable for use as a jobber-length drill bit for general-purpose drilling. It features an uncoated finish and a 118-degree point angle. The drill bit is designed for conventional drilling operations.
- Drill Bit Material: High-Speed Steel (HSS) – Is made from high-speed steel (HSS).
- Drill Bit Point Angle: 118 degrees – 118-degree point angle.
- Finish - Machining: Uncoated – No additional surface treatment applied to the drill bit.
- Item Type: Jobber drill – General-purpose drill bit length and design suitable for typical drilling requirements.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.