Jobber Drill Bit Set, HSS-E, Refill Set, Uncoated, 1 to 13 mm
- Mfr # 115315 1-13
- Zoro # G914373112
product price:
$
193.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Material
HSS E
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115315 1-13
- Zoro #
- G914373112
- UPC #
- -
- Country of Origin
- Germany
- Item
- Jobber drill
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Material
- HSS E
- Finish - Machining
- Uncoated
Description
The HOLEX - 115315 1-13 is a jobber drill bit made from HSS E (High-Speed Steel with cobalt) material, intended for use in standard drilling applications. It has a 135-degree point angle (135°). It has an uncoated machining finish. This drill bit is compatible with standard drilling equipment for metal, plastic, and wood drilling applications.
Key Features:
- Drill bit material: HSS E (High-Speed Steel with cobalt) for durability and heat resistance.
- Point angle: 135 degrees (135°), suitable for cleaner and more precise drilling.
- Finish: Uncoated machining finish.
- Item type: Jobber drill, indicating a general-purpose drill bit with standard length and diameter.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.