10ft Aqua Polyester Round Market Patio Umbrella
- Mfr # 491976
- Zoro # G023440590
product price:Â
$
1,504.99
/ea
Key Features
Depth
118.08 in
Canopy Color
Aqua
Umbrella Type
Market
Assembly Required
No Assembly Needed
Fabric Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491976
- Zoro #
- G023440590
- UPC #
- -
- Country of Origin
- South Africa
Dimensions
- Depth
- 118.08 in
- Overall Size
- 10 ft
- Length
- 102.36 in
- Adjustable Height
- No
- Canopy Width
- 118.08 in
- Size
- 10
Details
- Canopy Color
- Aqua
- Umbrella Type
- Market
- Item
- Outdoor Umbrellas
- Assembly Required
- No Assembly Needed
- Fabric Material
- Aluminum
- Opening Mechanism
- Manual Lift
- Includes
- No
- Canopy Shape
- Round
- Stand Material
- Aluminum
- Tilting
- No
- Lighting Included
- No
- Umbrella Rib Material
- Aluminum
- Counter Weights Required
- No
- Color
- Aqua
- Commercial Use
- Yes
Description
Beautifully designed, this 10ft aqua polyester round market patio umbrella will offer style and shade to any outdoor space. This umbrella is made of polyester, a premium quality and durable cloth used on high-end patio furniture and umbrellas Add a pop of color to your next outdoor party with an umbrella that keeps you dry in style. This round aqua umbrella is a great option for your outdoor spaces. It looks good when opened and easy to store and transport when you need to This umbrella features a manual lift that makes it easy to open and close. Perfectly sized, this umbrella offers gentle protection from the sun while you relax in your outdoor space. The eye-catching makeup of this umbrella will make you want to spend more time in the great outdoors. 102.36in H x 118.08in W x 118.08in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.