Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10ft Black Polyester Round Market Patio Umbrella
- Mfr # 491972
- Zoro # G323440306
product price:Â
$
1,504.99
/ea
Key Features
Canopy Color
Black
Overall Size
10 ft
Depth
118.08 in
Counter Weights Required
No
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491972
- Zoro #
- G323440306
- UPC #
- -
- Country of Origin
- South Africa
Dimensions
- Overall Size
- 10 ft
- Depth
- 118.08 in
- Length
- 102.36 in
- Adjustable Height
- No
- Canopy Width
- 118.08 in
- Size
- 10
Details
- Canopy Color
- Black
- Item
- Outdoor Umbrellas
- Counter Weights Required
- No
- Commercial Use
- Yes
- Tilting
- No
- Assembly Required
- No Assembly Needed
- Includes
- No
- Stand Material
- Aluminum
- Canopy Shape
- Round
- Fabric Material
- Aluminum
- Lighting Included
- No
- Umbrella Type
- Market
- Umbrella Rib Material
- Aluminum
- Color
- Black
- Opening Mechanism
- Manual Lift
Description
No outdoor gathering is complete without this 10ft black polyester round market patio umbrella. These umbrellas are ideal for any outdoor occasion. The canopy material is made of polyester for durability and can withstand most any weather conditions Look no further for the perfect umbrella. Chic black is a great way to modernize your outdoor space. Modernize your space with this black round umbrella that is stylish, functional, and easy to carry when needed. This umbrella features a manual lift that makes it easy to open and close. You will find this outdoor umbrella a great addition to your patio, porch, yard, or poolside. Enjoy the shade, no matter the weather outside! The eye-catching makeup of this umbrella will make you want to spend more time in the great outdoors. 102.36in H x 118.08in W x 118.08in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.