Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10ft White Polyester Round Market Patio Umbrella
- Mfr # 491970
- Zoro # G623440389
product price:Â
$
1,504.99
/ea
Key Features
Counter Weights Required
No
Commercial Use
Yes
Umbrella Type
Market
Opening Mechanism
Manual Lift
Lighting Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491970
- Zoro #
- G623440389
- UPC #
- -
- Country of Origin
- South Africa
- Counter Weights Required
- No
- Commercial Use
- Yes
- Umbrella Type
- Market
- Opening Mechanism
- Manual Lift
- Lighting Included
- No
- Fabric Material
- Aluminum
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant, Mildew Resistant
- Includes
- No
- Canopy Color
- White
- Item
- Outdoor Umbrellas
- Tilting
- No
- Assembly Required
- No Assembly Needed
- Canopy Shape
- Round
- Umbrella Rib Material
- Aluminum
- Stand Material
- Aluminum
- Color
- White
Dimensions
- Length
- 102.36 in
- Overall Size
- 10 ft
- Adjustable Height
- No
- Canopy Width
- 118.08 in
- Depth
- 118.08 in
- Size
- 10
Description
Attract the eyes of potential customers with this stylish 10ft white polyester round market patio umbrella. These umbrellas are ideal for any outdoor occasion. The canopy material is made of polyester for durability and can withstand most any weather conditions Look no further for the perfect umbrella. Chic white is a great way to modernize your outdoor space. This round white umbrella is a great option for your outdoor spaces. It looks good when opened and easy to store and transport when you need to This umbrella features a manual lift that makes it easy to open and close. This outdoor umbrella is a smart choice for anyone looking for a functional, practical and stylish way to stay protected from the sun. With its unique design and practical purpose, this outdoor umbrella will add flair to your home while also acting as an essential tool. 102.36in H x 118.08in W x 118.08in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.