10ft Navy Blue Polyester Square Tilt Cantilever Patio Umbrella With Stand
- Mfr # 485656
- Zoro # G323440511
product price:Â
$
939.99
/ea
Key Features
Assembly Required
No Assembly Needed
Umbrella Type
Cantilever
Canopy Width
81.89 in
Commercial Use
Yes
Tilting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485656
- Zoro #
- G323440511
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Umbrella Type
- Cantilever
- Item
- Outdoor Umbrellas
- Commercial Use
- Yes
- Tilting
- Yes
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant
- Umbrella Rib Material
- Aluminum
- Includes
- Yes
- Canopy Color
- Navy Blue
- Opening Mechanism
- Crank Lift
- Counter Weights Required
- No
- Canopy Shape
- Square
- Tilt Method
- Manual tilt
- Lighting Included
- No
- Fabric Material
- Aluminum
- Color
- Navy Blue
Dimensions
- Canopy Width
- 81.89 in
- Overall Size
- 10 ft
- Adjustable Height
- No
- Length
- 14.96 in
- Depth
- 7.28 in
- Size
- 10
Description
The unique arching shape of this 10ft navy blue polyester square tilt cantilever patio umbrella with stand umbrella is ideal for poolside or wherever you need some stylish shade. Add some style to your umbrella with this versatile, weather-resistant all-season polyester canopy. Features a spacious and durable design that stands up to most wind, rain and more while keeping you dry. Add a pop of color to your next outdoor party with an umbrella that keeps you dry in style. This navy blue square-shaped canopy gives you the benefit of relaxation and peaceful tranquility, whether you are at work or home. This umbrella will provide shade from the sun to keep you cool while outdoors. A crank lift makes it easy to raise and lower. You will find this outdoor umbrella a great addition to your patio, porch, yard, or poolside. Enjoy the shade, no matter the weather outside! The eye-catching makeup of this umbrella will make you want to spend more time in the great outdoors. 14.96in H x 81.89in W x 7.28in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.