Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10ft Dark Gray Polyester Square Tilt Cantilever Patio Umbrella With Stand
- Mfr # 485655
- Zoro # G923440454
product price:Â
$
939.99
/ea
Key Features
Opening Mechanism
Crank Lift
Depth
7.28 in
Umbrella Type
Cantilever
Canopy Color
Gray
Length
14.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485655
- Zoro #
- G923440454
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 7.28 in
- Length
- 14.96 in
- Canopy Width
- 81.89 in
- Overall Size
- 10 ft
- Size
- 10
- Adjustable Height
- No
Details
- Opening Mechanism
- Crank Lift
- Umbrella Type
- Cantilever
- Canopy Color
- Gray
- Item
- Outdoor Umbrellas
- Commercial Use
- Yes
- Counter Weights Required
- No
- Canopy Shape
- Square
- Lighting Included
- No
- Tilting
- Yes
- Assembly Required
- No Assembly Needed
- Umbrella Rib Material
- Aluminum
- Tilt Method
- Manual tilt
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant
- Includes
- Yes
- Fabric Material
- Aluminum
- Color
- Gray
Description
This 10ft dark gray polyester square tilt cantilever patio umbrella with stand umbrella is perfect for saving space while also adding shade and style to your outdoor areas. Add some style to your umbrella with this versatile, weather-resistant all-season polyester canopy. Features a spacious and durable design that stands up to most wind, rain and more while keeping you dry. Add a pop of color to your next outdoor party with an umbrella that keeps you dry in style. This dark gray square-shaped canopy gives you the benefit of relaxation and peaceful tranquility, whether you are at work or home. This umbrella will provide shade from the sun to keep you cool while outdoors. A crank lift makes it easy to raise and lower. Perfectly sized, this umbrella offers gentle protection from the sun while you relax in your outdoor space. The eye-catching makeup of this umbrella will make you want to spend more time in the great outdoors. 14.96in H x 81.89in W x 7.28in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.