Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10ft Tan Polyester Square Tilt Cantilever Patio Umbrella With Stand
- Mfr # 485657
- Zoro # G023439303
product price:Â
$
939.99
/ea
Key Features
Assembly Required
No Assembly Needed
Includes
Yes
Lighting Included
No
Canopy Durability
Weather Resistant, Water Resistant, UV Resistant
Umbrella Type
Cantilever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485657
- Zoro #
- G023439303
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Includes
- Yes
- Lighting Included
- No
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant
- Umbrella Type
- Cantilever
- Tilting
- Yes
- Commercial Use
- Yes
- Counter Weights Required
- No
- Tilt Method
- Manual tilt
- Opening Mechanism
- Crank Lift
- Umbrella Rib Material
- Aluminum
- Canopy Color
- Tan
- Fabric Material
- Aluminum
- Canopy Shape
- Square
- Item
- Outdoor Umbrellas
- Color
- Tan
Dimensions
- Length
- 14.96 in
- Adjustable Height
- No
- Overall Size
- 10 ft
- Canopy Width
- 81.89 in
- Depth
- 7.28 in
- Size
- 10
Description
The unique arching shape of this 10ft tan polyester square tilt cantilever patio umbrella with stand umbrella is ideal for poolside or wherever you need some stylish shade. These umbrellas are ideal for any outdoor occasion. The canopy material is made of polyester for durability and can withstand most any weather conditions Look no further for the perfect umbrella. This beautiful color will brighten up your day! This tan square-shaped canopy gives you the benefit of relaxation and peaceful tranquility, whether you are at work or home. This umbrella will provide shade from the sun to keep you cool while outdoors. The crank lift provides a level of convenience for easy opening and closing. Perfectly sized, this umbrella offers gentle protection from the sun while you relax in your outdoor space. With its unique design and practical purpose, this outdoor umbrella will add flair to your home while also acting as an essential tool. 14.96in H x 81.89in W x 7.28in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.