Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10ft Blue Polyester Round Market Patio Umbrella
- Mfr # 491973
- Zoro # G223440611
product price:Â
$
1,504.99
/ea
Key Features
Canopy Width
118.08 in
Adjustable Height
No
Includes
No
Counter Weights Required
No
Depth
118.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491973
- Zoro #
- G223440611
- UPC #
- -
- Country of Origin
- South Africa
- Includes
- No
- Counter Weights Required
- No
- Assembly Required
- No Assembly Needed
- Lighting Included
- No
- Canopy Shape
- Round
- Tilting
- No
- Opening Mechanism
- Manual Lift
- Canopy Color
- Blue
- Umbrella Type
- Market
- Stand Material
- Aluminum
- Item
- Outdoor Umbrellas
- Commercial Use
- Yes
- Umbrella Rib Material
- Aluminum
- Color
- Blue
- Fabric Material
- Aluminum
Dimensions
- Canopy Width
- 118.08 in
- Adjustable Height
- No
- Depth
- 118.08 in
- Length
- 102.36 in
- Overall Size
- 10 ft
- Size
- 10
Description
Attract the eyes of potential customers with this stylish 10ft blue polyester round market patio umbrella. Add some style to your umbrella with this versatile, weather-resistant all-season polyester canopy. Features a spacious and durable design that stands up to most wind, rain and more while keeping you dry. Add a pop of color to your next outdoor party with an umbrella that keeps you dry in style. Modernize your space with this blue round umbrella that is stylish, functional, and easy to carry when needed. This umbrella features a manual lift that makes it easy to open and close. Perfectly sized, this umbrella offers gentle protection from the sun while you relax in your outdoor space. The eye-catching makeup of this umbrella will make you want to spend more time in the great outdoors. 102.36in H x 118.08in W x 118.08in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.