Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10ft Charcoal Polyester Round Market Patio Umbrella
- Mfr # 491974
- Zoro # G723439887
product price:Â
$
1,504.99
/ea
Key Features
Lighting Included
No
Length
102.36 in
Canopy Durability
Weather Resistant, Water Resistant, UV Resistant, Mildew Resistant
Tilting
No
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491974
- Zoro #
- G723439887
- UPC #
- -
- Country of Origin
- South Africa
Dimensions
- Length
- 102.36 in
- Adjustable Height
- No
- Canopy Width
- 118.08 in
- Depth
- 118.08 in
- Overall Size
- 10 ft
- Size
- 10
Details
- Lighting Included
- No
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant, Mildew Resistant
- Item
- Outdoor Umbrellas
- Tilting
- No
- Assembly Required
- No Assembly Needed
- Umbrella Type
- Market
- Counter Weights Required
- No
- Umbrella Rib Material
- Aluminum
- Includes
- No
- Fabric Material
- Aluminum
- Canopy Color
- Charcoal
- Commercial Use
- Yes
- Stand Material
- Aluminum
- Opening Mechanism
- Manual Lift
- Canopy Shape
- Round
- Color
- Charcoal
Description
No outdoor gathering is complete without this 10ft charcoal polyester round market patio umbrella. These umbrellas are ideal for any outdoor occasion. The canopy material is made of polyester for durability and can withstand most any weather conditions Look no further for the perfect umbrella. This beautiful color will brighten up your day! Modernize your space with this charcoal round umbrella that is stylish, functional, and easy to carry when needed. This umbrella features a manual lift that makes it easy to open and close. Perfectly sized, this umbrella offers gentle protection from the sun while you relax in your outdoor space. The eye-catching makeup of this umbrella will make you want to spend more time in the great outdoors. 102.36in H x 118.08in W x 118.08in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.