Shop HOMEROOTS
See all product information
Create Account
10ft Navy Polyester Rectangular Tilt Market Patio Umbrella With Stand
- Mfr # 485612
- Zoro # G923439694
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Fabric Material
Aluminium, Polyster
Overall Size
10 ft
Canopy Width
76.38 in
Canopy Shape
Rectangular
Umbrella Rib Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485612
- Zoro #
- G923439694
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Size
- 10 ft
- Canopy Width
- 76.38 in
- Depth
- 6.3 in
- Length
- 6.5 in
- Size
- 10
Details
- Fabric Material
- Aluminium, Polyster
- Item
- Outdoor Umbrellas
- Canopy Shape
- Rectangular
- Umbrella Rib Material
- Steel
- Tilting
- Yes
- Stand Material
- Aluminum
- Canopy Durability
- Mildew Resistant, Rust Resistant, Wind Resistant
- Includes
- No
- Style
- Modern
- Counter Weights Required
- No
- Umbrella Type
- Market
- Tilt Method
- Push button
- Opening Mechanism
- Crank Lift
- Assembly Required
- No Assembly Needed
- Canopy Color
- Navy Blue
- Color
- Navy Blue
Description
No outdoor gathering is complete without this 10ft navy polyester rectangular tilt market patio umbrella with stand umbrella. These umbrellas are ideal for any outdoor occasion. The canopy material is made of polyester for durability and can withstand most any weather conditions Look no further for the perfect umbrella. This beautiful color will brighten up your day! This navy outdoor umbrella features a beautiful design in your favorite rectangular shape. This umbrella's push-button tilt feature allows you to easily adjust, while the umbrella's sleek design is sure to complement any outdoor space. Includes a durable heavy weight aluminum to keep the umbrella securely in place. Perfectly sized, this umbrella offers gentle protection from the sun while you relax in your outdoor space. With its unique design and practical purpose, this outdoor umbrella will add flair to your home while also acting as an essential tool. 6.5in H x 76.38in W x 6.3in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.