13ft Blue Polyester Round Market Patio Umbrella
- Mfr # 491980
- Zoro # G223440093
product price:Â
$
1,860.99
/ea
Key Features
Fabric Material
Aluminum
Adjustable Height
No
Length
102.36 in
Commercial Use
Yes
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491980
- Zoro #
- G223440093
- UPC #
- -
- Country of Origin
- South Africa
Dimensions
- Adjustable Height
- No
- Length
- 102.36 in
- Depth
- 157.44 in
- Canopy Width
- 157.44 in
- Overall Size
- 13 ft
- Size
- 13
Details
- Fabric Material
- Aluminum
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
- Counter Weights Required
- No
- Lighting Included
- No
- Canopy Shape
- Round
- Umbrella Rib Material
- Aluminum
- Tilting
- No
- Opening Mechanism
- Manual Lift
- Umbrella Type
- Market
- Canopy Color
- Blue
- Includes
- No
- Item
- Outdoor Umbrellas
- Stand Material
- Aluminum
- Color
- Blue
Description
No outdoor gathering is complete without this 13ft blue polyester round market patio umbrella. These umbrellas are ideal for any outdoor occasion. The canopy material is made of polyester for durability and can withstand most any weather conditions Add a pop of color to your next outdoor party with an umbrella that keeps you dry in style. This round blue umbrella is a great option for your outdoor spaces. It looks good when opened and easy to store and transport when you need to This umbrella features a manual lift that makes it easy to open and close. This outdoor umbrella is a smart choice for anyone looking for a functional, practical and stylish way to stay protected from the sun. The eye-catching makeup of this umbrella will make you want to spend more time in the great outdoors. 102.36in H x 157.44in W x 157.44in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.