13ft White Polyester Round Market Patio Umbrella
- Mfr # 491977
- Zoro # G023440507
product price:Â
$
1,860.99
/ea
Key Features
Assembly Required
No Assembly Needed
Fabric Material
Aluminum
Depth
157.44 in
Overall Size
13 ft
Canopy Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491977
- Zoro #
- G023440507
- UPC #
- -
- Country of Origin
- South Africa
- Assembly Required
- No Assembly Needed
- Fabric Material
- Aluminum
- Canopy Shape
- Round
- Lighting Included
- No
- Item
- Outdoor Umbrellas
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant, Mildew Resistant
- Tilting
- No
- Commercial Use
- Yes
- Opening Mechanism
- Manual Lift
- Stand Material
- Aluminum
- Canopy Color
- White
- Includes
- No
- Umbrella Type
- Market
- Umbrella Rib Material
- Aluminum
- Counter Weights Required
- No
- Color
- White
Dimensions
- Depth
- 157.44 in
- Overall Size
- 13 ft
- Canopy Width
- 157.44 in
- Length
- 102.36 in
- Adjustable Height
- No
- Size
- 13
Description
No customer can resist stopping by your store with this unique 13ft white polyester round market patio umbrella. These umbrellas are ideal for any outdoor occasion. The canopy material is made of polyester for durability and can withstand most any weather conditions Look no further for the perfect umbrella. Chic white is a great way to modernize your outdoor space. This round white umbrella is a great option for your outdoor spaces. It looks good when opened and easy to store and transport when you need to This umbrella features a manual lift that makes it easy to open and close. This outdoor umbrella is a smart choice for anyone looking for a functional, practical and stylish way to stay protected from the sun. With its unique design and practical purpose, this outdoor umbrella will add flair to your home while also acting as an essential tool. 102.36in H x 157.44in W x 157.44in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.