Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
13ft Yellow Polyester Round Market Patio Umbrella
- Mfr # 491982
- Zoro # G423439569
product price:Â
$
1,860.99
/ea
Key Features
Fabric Material
Aluminum
Opening Mechanism
Manual Lift
Depth
157.44 in
Assembly Required
No Assembly Needed
Overall Size
13 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491982
- Zoro #
- G423439569
- UPC #
- -
- Country of Origin
- South Africa
Dimensions
- Depth
- 157.44 in
- Overall Size
- 13 ft
- Length
- 102.36 in
- Adjustable Height
- No
- Canopy Width
- 157.44 in
- Size
- 13
Details
- Fabric Material
- Aluminum
- Opening Mechanism
- Manual Lift
- Assembly Required
- No Assembly Needed
- Umbrella Rib Material
- Aluminum
- Umbrella Type
- Market
- Stand Material
- Aluminum
- Tilting
- No
- Counter Weights Required
- No
- Lighting Included
- No
- Canopy Color
- Yellow
- Commercial Use
- Yes
- Item
- Outdoor Umbrellas
- Includes
- No
- Color
- Yellow
- Canopy Shape
- Round
Description
Attract the eyes of potential customers with this stylish 13ft yellow polyester round market patio umbrella. Add some style to your umbrella with this versatile, weather-resistant all-season polyester canopy. Features a spacious and durable design that stands up to most wind, rain and more while keeping you dry. Add a pop of color to your next outdoor party with an umbrella that keeps you dry in style. Modernize your space with this yellow round umbrella that is stylish, functional, and easy to carry when needed. This umbrella features a manual lift that makes it easy to open and close. This outdoor umbrella is a smart choice for anyone looking for a functional, practical and stylish way to stay protected from the sun. The eye-catching makeup of this umbrella will make you want to spend more time in the great outdoors. 102.36in H x 157.44in W x 157.44in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.