13ft Black Polyester Round Market Patio Umbrella
- Mfr # 491979
- Zoro # G323438600
product price:Â
$
1,860.99
/ea
Key Features
Opening Mechanism
Manual Lift
Canopy Color
Black
Commercial Use
Yes
Overall Size
13 ft
Canopy Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491979
- Zoro #
- G323438600
- UPC #
- -
- Country of Origin
- South Africa
Dimensions
- Overall Size
- 13 ft
- Adjustable Height
- No
- Canopy Width
- 157.44 in
- Length
- 102.36 in
- Depth
- 157.44 in
- Size
- 13
Details
- Opening Mechanism
- Manual Lift
- Item
- Outdoor Umbrellas
- Canopy Color
- Black
- Commercial Use
- Yes
- Canopy Shape
- Round
- Assembly Required
- No Assembly Needed
- Umbrella Type
- Market
- Counter Weights Required
- No
- Umbrella Rib Material
- Aluminum
- Includes
- No
- Tilting
- No
- Stand Material
- Aluminum
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant, Mildew Resistant
- Fabric Material
- Aluminum
- Lighting Included
- No
- Color
- Black
Description
With a design inspired by cafes and markets this 13ft black polyester round market patio umbrella will be a great addition to your outdoor space. This umbrella is made of polyester, a premium quality and durable cloth used on high-end patio furniture and umbrellas Look no further for the perfect umbrella. Chic black is a great way to modernize your outdoor space. This round black umbrella is a great option for your outdoor spaces. It looks good when opened and easy to store and transport when you need to This umbrella features a manual lift that makes it easy to open and close. This outdoor umbrella is a smart choice for anyone looking for a functional, practical and stylish way to stay protected from the sun. The eye-catching makeup of this umbrella will make you want to spend more time in the great outdoors. 102.36in H x 157.44in W x 157.44in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.