Shop HOMEROOTS
See all product information
Create Account
19in Gray Rectangular Wood Handmade Tray With Handles
- Mfr # 483317
- Zoro # G823438292
product price:Â
$
71.49
/ea
Key Features
Capacity
10
Shape
Rectangular
Material
Solid Wood
Length
3 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483317
- Zoro #
- G823438292
- UPC #
- -
- Country of Origin
- China
- Capacity
- 10
- Shape
- Rectangular
- Material
- Solid Wood
- Color
- Gray
- Finish
- Distressed
- Item
- Trays
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Microwave Safe
- No
- Food Safe
- Yes
- Tray Type
- Serving Tray
- Tray Pattern
- No Pattern and Not Solid Color
- Dishwasher Safe
- No
Dimensions
- Length
- 3 in
- Size
- 19" W, 17.75" W, 16" W
- Overall Width
- 19 in
- Overall Depth
- 12.75 in
Description
Freshen up your space with this convenient and good looking 19in gray rectangular wood handmade tray with handles! This gorgeous rectangular tray is made from genuine wood providing both durability and a classic look. Designed with handles for easy transport and convenience. This tray has a food safe finish. 3in H x 19.25in W x 13in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.