Shop HOMEROOTS
See all product information
Create Account
10in Clear Mouth Blown Lead Free Crystal Glass Pitcher
- Mfr # 376166
- Zoro # G123440018
product price:Â
$
54.99
/ea
Key Features
Design Method
No Design
Capacity
48
Style
Modern
Stemmed
No
Chip Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376166
- Zoro #
- G123440018
- UPC #
- -
- Country of Origin
- China
- Design Method
- No Design
- Capacity
- 48
- Style
- Modern
- Stemmed
- No
- Chip Resistant
- No
- Item
- Barware and Drinkware
- Color
- Clear
- Insulation Type
- Not Insulated
- Texture
- None or Smooth
- Commercial Use
- No
- Material
- Lead Free Crystal
- Finish
- Unfinished
- Stackable
- No
- Construction Method
- Handmade
- Barware Type
- Pitcher
Dimensions
- Depth
- 7 in
- Width
- 4 in
- Length
- 9.8 in
Description
Expertly mouthblown by skilled artisans, this modern drink pitcher crafted from lead-free crystal exudes elegance and class. With a generous 48 oz capacity, it is the perfect vessel for serving your favorite beverages. The clear glass construction complements any setting and highlights your beverage. Elevate your drink service with this refined piece that seamlessly combines style and functionality for everything from martinis to water and everything in between. 9.8-inch H x 4-inch W x 7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.