Mouth Blown Ice Tea Martini Or Water Glass Pitcher 36 Oz
- Mfr # 376167
- Zoro # G223440383
product price:Â
$
54.99
/ea
Key Features
Color
Clear
Finish
Unfinished
Depth
8 in
Width
6 in
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376167
- Zoro #
- G223440383
- UPC #
- -
- Country of Origin
- China
- Color
- Clear
- Finish
- Unfinished
- Item
- Barware and Drinkware
Dimensions
- Depth
- 8 in
- Width
- 6 in
- Length
- 9.5 in
Description
Grace your home and turn your rooms into art with this enchanting pitcher. It's a lovely piece, with a style that will brighten up your space and a clear color that will introduce some diversity into your rooms. This pitcher is a high quality piece, expertly made of high grade glass. You want your pitchers to last, and that's exactly what you get with this one. It's a part of the Tera collection, and its unique aesthetic and design will give a charming contemporary feel to the atmosphere of your home. As for measurements, they are 9.5in for height, 6in for width, 8in for depth, and weighs 3 pounds. Incorporate it into your interior to achieve the perfect look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.